Shop All Air Grinders
Chicago Pneumatic
Straight Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 12,000 rpm, 1.2 HP
Mfr # CP3119-12ES3
Zoro # G4281667
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in
- Duty Heavy Duty
- Free Speed 12,000 rpm
- Grinder Type Straight
- HP 1.2 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP3119-12ES3
- Zoro # G4281667
- UPC # 015451692995
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 13 3/8 in |
Wheel Dia. | 3.15 in |
Spindle Thread Size | 3/8-24 UNF |
Wheel Diameter | 3 in |
Air Inlet Connection Size | 3/8 in |
Description
Angle Grinder, Wheel Diameter 3 in, Horsepower 1.2 hp, Max. Speed 12,000 RPM, Air Inlet 3/8 in, Air Inlet Connection Size 3/8 in, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pilot Bearing Puller, 3/4 in. (7318)
- DRILL AMERICA 9/32"-40x1" OD HSS Round Adjustable Die Special (DWTSR1-93240)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 8 mm L.28 mm (01120008)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MAGNETIC SPARK PLUG SOCKET 3/8 DR 5/8 (KH528)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7540CN)
- CHICAGO PNEUMATIC Straight Pencil Grinder Kit, 1/4 in NPT Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.05 hp (CP9104QKIT)
- CHICAGO PNEUMATIC Extended Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.54 hp (CP860ES)
- CHICAGO PNEUMATIC GRINDER ANGLE 2" CUTOFF TOOL W/KIT (CP7500DK)
- CHICAGO PNEUMATIC GRINDER 5" M10 12000 RPM (CP854E)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 17,000 RPM (CP9107)
- CHICAGO PNEUMATIC Extended Air Angle Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 15,000 rpm, 1.2 HP (CP3119-15ES)
- Chicago Pneumatic Air Grinders