Shop All Air Grinders
Chicago Pneumatic
Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 6,000 rpm, 3.6 hp
Mfr # CP3249-GABSYG
Zoro # G4140921
product price: $2,443.99
/ea
Free Shipping & Returns
$2,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in
- Duty Heavy Duty
- Free Speed 6,000 rpm
- Grinder Type Straight
- HP 3.6 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3249-GABSYG
- Zoro # G4140921
- UPC # 015451692766
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 5/8 in |
Overall Length | 21 7/8 in |
Wheel Dia. | 6" |
Air Inlet Connection Size | 1/2 in |
Wheel Diameter | 6 in |
Spindle Thread Size | 5/8"-11 |
Description
Angle Grinder, Wheel Diameter 6 in, Horsepower 3.6 hp, Max. Speed 6,000 RPM, Air Inlet 1/2 in, Air Inlet Connection Size 1/2 in, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4" x 1" Annular Cutter (49-59-1250)
- BAHCO Bahco Bahco Cabinet Scraper (BAH4741500.8)
- HOUGEN 12,000-Series Annular Cutter Kit 50MM Depth (12004)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 66991 (66991)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (CP3019-20AC)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 7,700 RPM, 2.8 hp (CP3850-77AB7V)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (CP3000-515R)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.54 hp (CP3030-420R)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP3450-12AC4)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.54 hp (CP3030-418R)
- MILTON Brass Ferrule, 7/8x.900" ID (1654-12)
- Chicago Pneumatic Air Grinders