Shop All Air Grinders
Chicago Pneumatic
Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 4,500 rpm, 3.2 hp
Mfr # CP3249-GABSUD
Zoro # G4140915
product price: $3,108.99
/ea
Free Shipping & Returns
$3,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in
- Duty Heavy Duty
- Free Speed 4,500 rpm
- Grinder Type Straight
- HP 3.2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3249-GABSUD
- Zoro # G4140915
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 5/8 in |
Overall Length | 21 7/8 in |
Wheel Dia. | 8" |
Air Inlet Connection Size | 1/2 in |
Wheel Diameter | 8 in |
Spindle Thread Size | 5/8"-11 |
Description
Angle Grinder, Wheel Diameter 8 in, Horsepower 3.2 hp, Max. Speed 4,500 RPM, Air Inlet 1/2 in, Air Inlet Connection Size 1/2 in, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Plus (R) Flat Chisel, 5-3/4" L, 3/4"W (HS1495)
- ILC Replacement for Dewalt Dw9099 (DW9099 DEWALT)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Sha (CMMT43001)
- BLAIR Cutter 1-1/2" (BLR11368)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.8 hp (CP9122CR)
- CHICAGO PNEUMATIC Extended Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp (CP3019-25ES)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.54 hp (CP3030-418R)
- CHICAGO PNEUMATIC HD High Power Impact Wrench, 3/4"Drive, 3/8" NPT Air Inlet, General, 6300 rpm (CP7763)
- CHICAGO PNEUMATIC CP9104Q, 1/8 Pencil Grinder, CP9104Q, 60000 RPM (6151959104)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.4 hp (CP3000-418R)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 35,000 RPM, 0.37 hp (335SC4A)
- Chicago Pneumatic Air Grinders