Shop All Stationary Gas Air Compressors
Chicago Pneumatic
Stationary Air Compressor, 14 HP, Kohler
Mfr # RCPC1430G
Zoro # G2586249
product price: $3,208.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,208.99
Free 30-Day Returns
Key Features
- Pump Type - Air Compressor Piston
- Engine HP - Air Compressor 14.0 hp
- Number of Stages - Air Compressor 2
- Tank Size - Air Compressor 30 gal
- Engine Brand - Air Compressor Kohler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCPC1430G
- Zoro # G2586249
- UPC # 738435744205
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 30 gal |
Overall Width | 19 in |
Overall Length | 44 in |
Tank Size | 30 gal. |
Overall Height | 43 in |
Size | 30 Gallon |
Air Tank Size | 30 gal |
Outlet Size | 3/4 in |
Description
Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 14 hp, Engine Brand Kohler, Free Air Flow Rate @ Maximum Pressure 23 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Recoil, Sound Level 130 dB, Pump Type Piston, Pump Speed 900 RPM, Fuel Tank Capacity 1.9 gal
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 1.000 In D, 48 In (QS 1 L 48)
- BESTORQ XPZ1362 Cogged Belt Metric, 1362 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1362)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, SS (GRA103RRB)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, Dryer, 3 HP (QRS 3.0 HPD-1 TM)
- CHICAGO PNEUMATIC Stationary Air Compressor, 13 HP, 59cfm (RCPC1330G)
- JENNY Air Compressor, 1 Stages, 11.0 HP, 18.3 cfm (G11HGA-30T)
- QUINCY COMPRESSOR QUINCY Wheelbarrow w/ Honda GX160 (G15H8WQ)
- BELAIRE Air Compressor, 14 HP, Kohler, 30 gal. (3G3HKL)
- BELAIRE Air Compressor, 13HP, Honda, 30 gal, Horizon (4G3HHL)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, 24 cfm (2475X13GH)
- BELAIRE Air Compressor, 9 HP, Vanguard, 30 gal. (59G3HB)
- Chicago Pneumatic Air Compressors