Shop All Stationary Gas Air Compressors
Chicago Pneumatic
Stationary Air Compressor, 13 HP, 59cfm
Mfr # RCPC1330G
Zoro # G3444205
original price:
$3,987.00
9% off
new price: $3,599.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,599.99
Free 30-Day Returns
Key Features
- Pump Type - Air Compressor Piston
- Engine HP - Air Compressor 13.0 hp
- Number of Stages - Air Compressor 2
- Tank Size - Air Compressor 30 gal
- Engine Brand - Air Compressor Honda
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCPC1330G
- Zoro # G3444205
- UPC # 738435744199
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 30 gal |
Overall Width | 19 in |
Overall Height | 43 in |
Overall Length | 44 in |
Tank Size | 30 gal. |
Size | 30 Gallon |
Outlet Size | 3/4 in |
Air Tank Size | 30 gal |
Description
Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 13 hp, Engine Brand Honda, Free Air Flow Rate @ Maximum Pressure 25.1 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Recoil, Sound Level 130 dB, Pump Type Piston, Pump Speed 900 RPM, Fuel Tank Capacity 1.6 gal
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND V Belt, Ingersoll Rand (95099479)
- ZEP Penetrant, Petroleum Base, Pail (143435)
- POWERFLITE C120 124" Outside Length, 7/8" Top Width, 1 Ribs (C120-2)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP65X 1 3/8 (1VP65X 1 3/8)
- CHICAGO PNEUMATIC Stationary Air Compressor, 14 HP, Kohler (RCPC1430G)
- BELAIRE Air Compressor, 14 HP, Kohler, 30 gal. (3G3HKL)
- BELAIRE Air Compressor, 13HP, Honda, 30 gal, Horizon (4G3HHL)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS GAS POWERED 8HP 30 GALLON AIR COMPRESSOR (ATEATAF17G)
- JENNY Air Compressor, Vert. Tank, 1 Stage, 5 HP (J5A-80V-230/1)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G314K30HCE (G514K30HCE)
- SPEEDAIRE Stationary Air Compressor, 9 HP, Honda (AS2-SH08-30G)
- Chicago Pneumatic Stationary Gas Air Compressors