Shop All Pneumatic Tool Parts
Chicago Pneumatic
Standard Duty Air Hammer Kit
Mfr # 8941171110
Zoro # G9423047
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.5"
- Air Inlet 0.25 "
- Shank Shape Round
- Features Versatile and cost effective; Fast cutting action; Designed for all general works; Standard .401 round shank; Easy change retainer for quick accessory change
- Chisel Shank Size 0.401"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8941171110
- Zoro # G9423047
- UPC # 00015451590840
- Country of Origin China
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 6.5" |
Chisel Shank Size | 0.401" |
Details
Item | Standard Duty Air Hammer Kit |
Air Inlet | 0.25 " |
Shank Shape | Round |
Features | Versatile and cost effective; Fast cutting action; Designed for all general works; Standard .401 round shank; Easy change retainer for quick accessory change |
Description
Standard Duty Air Hammer Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (10C901)
- BESSEY Bearing Heater, 15 Amps, 18 in.L (PV2412)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SRF-20R)
- BANDO S3M-537 Timing Belt, 150-S3M-537 (150-S3M-537)
- CHICAGO PNEUMATIC 3/8 X 24 Mount X 1/4 in. Plastic Keyless Chuck (CP8940162272)
- CHICAGO PNEUMATIC HD Impact Wrench, w/Extend Anvil, 1" Drive (8941077826)
- CHICAGO PNEUMATIC Stubby Impact Wrench, 3/4" (8941077620)
- CHICAGO PNEUMATIC Jaw Set 1 (8950250364)
- CHICAGO PNEUMATIC BLADE CP881 NS 041497 (CPTCA146719)
- CHICAGO PNEUMATIC Air Inlet Block (8940163637)
- COXREELS Swivel Seal Kit, 3/8In EPDM O-Ring (1935-2-SEALKIT)
- Chicago Pneumatic Compressor, Air Tank & Pneumatic Tool Parts