Shop All Pneumatic Tool Accessories
Chicago Pneumatic
Spring Loaded Cup, Steel
Mfr # 8940164622
Zoro # G4309405
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 49CX84, 49CX85, 49CX86, 49CX87
- Material Steel
- Size 8-15/32 in x 2-11/64 in x 2-11/64 in
- Accessory Type Spring Loaded Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8940164622
- Zoro # G4309405
- UPC # 015451743598
- Country of Origin Sweden
- Category Pneumatic Tool Accessories
Dimensions
Size | 8-15/32 in x 2-11/64 in x 2-11/64 in |
Details
Item | Spring Loaded Cup |
For Use With | 49CX84, 49CX85, 49CX86, 49CX87 |
Material | Steel |
Accessory Type | Spring Loaded Cup |
Description
Spring Loaded Cup, Size 8-15/32 in x 2-11/64 in x 2-11/64 in, Steel, For Use With 49CX84, 49CX85, 49CX86, 49CX87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Board Bender (93-310)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" 6 Point SAE Sha (CMMT43335)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 dia., 2D (63134603103)
- STARRETT Carbide Tipped Hole Saw, 1-9/16", 40mm (SM40)
- CHICAGO PNEUMATIC CP 0009 AC ROCK DRILL (8900002008)
- CHICAGO PNEUMATIC Stud Cleaner, 7/in x 1-15/32in (8940168858)
- CHICAGO PNEUMATIC CP 0003 Backfill Tamper (8900004006)
- CHICAGO PNEUMATIC CP 0035 Backfill Tamper (9246020505)
- CHICAGO PNEUMATIC CP 0069 ROCK DRILL 1 X 4-1/4 (8900002022)
- CHICAGO PNEUMATIC CP 0009A ROCK DRILL (8900002003)
- TEXAS PNEUMATIC TX1B Needle Scaler, 2mm (TX1BLTNS-2MM)
- Chicago Pneumatic Pneumatic Tool Accessories