Shop All Air Screwdrivers
Chicago Pneumatic
Screwdriver Straight Cushion Clutch
Mfr # CP2623
Zoro # G3296968
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 13 to 35 in-lb
- Max. Torque 4.1 ft-lb
- Clutch Type - Air Screwdriver Cushion
- Throttle Type - Air Screwdrivers Push To Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP2623
- Zoro # G3296968
- UPC # 015451677336
- Country of Origin Taiwan, Province of China
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Length | 8 1/4 in |
Min. Hose Size | 3/8 in |
Overall Height | 3 3/8 in |
Overall Width | 6 5/8 in |
Drive Size | 1/4 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 13 to 35 in-lb, Max. Torque 4.1 ft-lb, Clutch Type - Air Screwdriver Cushion, Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,800 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 4.00 Average CFM @ 15 Second Run Time, 27.7 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 8 1/4 in, Hex Bit 1/4 in, High Torque, Ergonomic Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley® 22-311, Bi-Material File Handle With 3 Inserts (22-311)
- RIDGID Block, Position A (92782)
- WILLIAMS Williams Extra Long Cold Chisel, 7/8" Flat, 12" (C-132)
- HHIP 5 X 8 X 12 Precision Ground Right Angle Plate (3402-1041)
- CHICAGO PNEUMATIC Air Screwdriver, 7 to 58 in.-lb. (CP2621)
- CHICAGO PNEUMATIC Air Screwdriver, 133 in.-lb. (CP2780)
- CHICAGO PNEUMATIC Air Screwdriver, 8.9 to 66 in.-lb. (CP2611)
- CHICAGO PNEUMATIC Air Screwdriver, 230 in.-lb. (CP2765)
- CHICAGO PNEUMATIC Air Screwdriver, 124 in.-lb. (CP2755)
- CHICAGO PNEUMATIC Screwdriver Pistol Cushion Clutch (CP2612)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RLNC1)
- Chicago Pneumatic Air Screwdrivers