Shop All Rotary Screw Air Compressors
Chicago Pneumatic
Rotary Screw Air Compressor w/Air Dryer
Mfr # QRS 5 HPD
Zoro # G3441457
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$9,401.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 5.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 16.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # QRS 5 HPD
- Zoro # G3441457
- UPC # 094922249180
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 60 gal |
Overall Depth | 22 in |
Tank Size | 60 gal. |
Overall Length | 56 in |
Overall Height | 49.4 in |
Size | 60 Gallon |
Air Tank Size | 60 gal |
Outlet Size | 1/2 in |
Description
Rotary Screw Air Compressor w/Air Dryer, Air Tank Style Horizontal, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.6 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 60 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 18.4/15.8/7.9 A, Maximum Speed 5,909 RPM, Duty Cycle Continuous, Sound Level 62 dBA, Enclosure Type Totally Enclosed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR3/4 (CYR3/4)
- GATES Truflex V-Belts, 4L460 (4L460)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 3/4" Hose (3513)
- LEGACY 3/8 In. X 50 Ft. Ruber Air Hose (HRE3850RD2)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, Dryer, 3 HP (QRS 3.0 HPD-1 TM)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 10HP, 120gal. (QRS 10 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 25 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 7.5 HP, Base Mnt, Phase - Electrical: 3 (QRS 7.5 HP BM)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Base Mount, dBA @ 3 Feet: 61 (QRS 3 BM-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (4152054785)
- ABAC 10 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 150 PSI Air Compressor (AS-10503BM)
- Chicago Pneumatic Rotary Screw Air Compressors