Shop All Rotary Screw Air Compressors
Chicago Pneumatic
Rotary Screw Air Compressor w/Air Dryer
Mfr # QRS 30 HPD
Zoro # G0093525
product price: $18,681.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,681.99
Free 30-Day Returns
Key Features
- Air Dryer Included Yes
- HP - Air Compressor 30.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # QRS 30 HPD
- Zoro # G0093525
- UPC # 738435743000
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 132 gal |
Tank Size | 120 gal. |
Overall Height | 73 in |
Overall Depth | 32 in |
Overall Length | 71 in |
Size | 132 Gallon |
Air Tank Size | 132 gal |
Outlet Size | 1 in |
Description
Rotary Screw Air Compressor w/Air Dryer, Air Tank Style Horizontal, Output Power 30 hp, Free Air Flow Rate @ Maximum Pressure 97.5 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 132 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 88/80/40 A, Maximum Speed 5,282 RPM, Duty Cycle Continuous, Sound Level 74 dBA, Enclosure Type Totally Enclosed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 6 Inch Bullwhip - (CVT7056)
- CONTINENTAL CONTITECH AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36)
- NTN NTN 6006 2Z, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006 2Z)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Base Mount, dBA @ 3 Feet: 61 (QRS 3 BM-3)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 20 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 3Ph (QRS 5 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 20HP, 3Ph (QRS 20 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 1Ph (QRS 5 HP)
- INGERSOLL-RAND Rotary Screw Air Compressor, 7.5 HP, 1 Ph (UP6-7.5-125/80-230-1)
- Chicago Pneumatic Rotary Screw Air Compressors