Shop All Rotary Screw Air Compressors
Chicago Pneumatic
Rotary Screw Air Compressor, 5HP, 3Ph
Mfr # QRS 5 HP
Zoro # G3441369
product price: $7,029.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$7,029.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 5.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 16.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # QRS 5 HP
- Zoro # G3441369
- UPC # 094922249128
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 60 gal |
Overall Height | 49.4 in |
Tank Size | 60 gal. |
Overall Length | 56 in |
Overall Depth | 22 in |
Size | 60 Gallon |
Outlet Size | 1/2 in |
Air Tank Size | 60 gal |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.6 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 60 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 18.4/15.8/7.9 A, Maximum Speed 5,909 RPM, Duty Cycle Continuous, Sound Level 62 dBA, Enclosure Type Totally Enclosed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 25 (CG440-25K)
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FORB Inlet (7516)
- INTERSTATE PNEUMATICS 1/2 Inch Large W/ 'T' Handle Regulator 0-120 PSI (W1180HD)
- CAMOZZI Male Elbow Swivel, 10MM OD X G1/2 (S6520 10-1/2)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 20HP, 3Ph (QRS 20 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, Dryer, 3 HP (QRS 3.0 HPD-1 TM)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (4152054785)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 25 HPD)
- QUINCY COMPRESSOR QGS 25-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 25 TM-3)
- Chicago Pneumatic Air Compressors