Shop All Rotary Screw Air Compressors
Chicago Pneumatic
Rotary Screw Air Compressor, 20HP, 3Ph
Mfr # QRS 20 HP
Zoro # G3441326
product price: $15,350.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$15,350.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 20.0 hp
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # QRS 20 HP
- Zoro # G3441326
- UPC # 094922249302
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Tank Size - Air Compressor | 120 gal |
Overall Depth | 32 in |
Overall Height | 73 in |
Overall Length | 71 in |
Tank Size | 120 gal. |
Size | 120 Gallon |
Air Tank Size | 132 gal |
Outlet Size | 1 in |
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 20 hp, Free Air Flow Rate @ Maximum Pressure 69.3 cfm, Maximum Operating Pressure 132 psi, Air Tank Size 132 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 58/52/26 A, Maximum Speed 3,679 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Heavy Duty Lubricant, Aerosol Can, 16 Oz. (SC0905000)
- CONRADER Unloader Pilot Valve, 135-150 PSI (RCB-HU 135-150)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-005)
- BESTORQ Banded Belt, 50 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3V500)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 15 HP, Base Mnt (QRS 15 HP-150PSI BM)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 10 HP, Base Mnt (QRS 10 HP-150PSI BM)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Base Mount, dBA @ 3 Feet: 61 (QRS 3 BM-3)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank Mount (QRS 3.0 HP-1 TM)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 7.5 HP, Base Mnt, Phase - Electrical: 3 (QRS 7.5 HP BM)
- ABAC 5 HP Base Mount 230 Volt Single Phase Rotary Screw 150 PSI Air Compressor (AS-5501BM)
- Chicago Pneumatic Rotary Screw Air Compressors