Shop All Rotary Screw Air Compressors
Chicago Pneumatic
Rotary Screw Air Comp, 5 HP, Base Mount, Phase - Electrical: 3
Mfr # QRS 5.0 HP BM
Zoro # G5113510
product price: $7,839.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,839.99
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 5.00
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 16.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # QRS 5.0 HP BM
- Zoro # G5113510
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Overall Depth | 22 in |
Overall Height | 49.4 in |
Overall Length | 56 in |
Details
Air Dryer Included | No |
HP - Air Compressor | 5.00 |
Phase - Electrical | 3 |
Input Voltage - Air Compressor | 208 to 230V AC |
Free Air CFM @ Max. Pressure - Air Compressor | 16.6 |
(F)NPT Outlet | 1/2 in |
Max. Pressure - Air Compressor | 155 psi |
ASME Tank | No |
Full Load Amps | 18.4/15.8/7.9 |
dBA @ 3 Feet | 62 |
Motor RPM | 5909 |
Ambient Temp. Range | 33 to 104 Degrees F |
Duty | Continuous |
Item | Rotary Screw Air Comp |
HP | 5 |
Voltage | 460V AC |
Phase | 3-Phase |
Max. Pressure | 155 PSI |
Description
Rotary Screw Air Comp,5 HP,Base Mount, Air Dryer Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2052F-08)
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H1050AV1)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (4152054785)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 1Ph (QRS 5 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 5 HP, Base Mount, Phase - Electrical: 1 (QRS 5.0 HP-1 BM)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 10 HP, Base Mnt (QRS 10 HP-150PSI BM)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank, 60 gal. (QRS 3.0 HP TM)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 24 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D124W)
- Chicago Pneumatic Rotary Screw Air Compressors