Shop All Rotary Screw Air Compressors
Chicago Pneumatic
Rotary Screw Air Comp, 5 HP, Base Mount, Phase - Electrical: 1
Mfr # QRS 5.0 HP-1 BM
Zoro # G5113529
product price: $7,734.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$7,734.00
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 5.00
- Phase - Electrical 1
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 16.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # QRS 5.0 HP-1 BM
- Zoro # G5113529
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Overall Height | 49.4 in |
Overall Depth | 22 in |
Overall Length | 56 in |
Details
Air Dryer Included | No |
HP - Air Compressor | 5.00 |
Phase - Electrical | 1 |
Input Voltage - Air Compressor | 230V AC |
Free Air CFM @ Max. Pressure - Air Compressor | 16.6 |
(F)NPT Outlet | 1/2 in |
Max. Pressure - Air Compressor | 155 psi |
Full Load Amps | 26.7 |
Item | Rotary Screw Air Comp |
dBA @ 3 Feet | 62 |
Ambient Temp. Range | 33 to 104 Degrees F |
Motor RPM | 5909 |
ASME Tank | No |
Duty | Continuous |
Max. Pressure | 155 PSI |
HP | 5 |
Phase | 1-Phase |
Description
Rotary Screw Air Comp,5 HP,Base Mount, Air Dryer Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Multi-direction, 4-way (1829-2)
- SKF SKF 3203-A2ZTN9, Double Row Ball Bearings (3203-A2ZTN9)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.75 in OD (543B)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 25 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 20 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 15 HP, Base Mnt (QRS 15 HP-150PSI BM)
- ABAC 7.5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-7.5501TMD)
- Chicago Pneumatic Air Compressors