Shop All Rotary Screw Air Compressors
Chicago Pneumatic
Rotary Screw Air Comp, 3 HP, Base Mount, Phase - Electrical: 1
Mfr # QRS 3.0 HP-1 BM
Zoro # G5113580
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,199.00
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 3.00
- Phase - Electrical 1
- Input Voltage - Air Compressor 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 8.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # QRS 3.0 HP-1 BM
- Zoro # G5113580
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Overall Depth | 22 in |
Overall Length | 56 in |
Overall Height | 49.4 in |
Details
Air Dryer Included | No |
HP - Air Compressor | 3.00 |
Phase - Electrical | 1 |
Input Voltage - Air Compressor | 230V AC |
Free Air CFM @ Max. Pressure - Air Compressor | 8.50 |
(F)NPT Outlet | 1/2 in |
Max. Pressure - Air Compressor | 155 psi |
Duty | Continuous |
Ambient Temp. Range | 33 to 104 Degrees F |
dBA @ 3 Feet | 61 |
ASME Tank | No |
Item | Rotary Screw Air Comp |
Full Load Amps | 18.7 |
Motor RPM | 3220 |
Max. Pressure | 155 PSI |
Phase | 1-Phase |
HP | 3 |
Description
Rotary Screw Air Comp,3 HP,Base Mount, Air Dryer Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 22 mm, Metric, 1/4", NPT (9235-22-04)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- CHICAGO PNEUMATIC Hose Adapter (8940159844)
- B B MANUFACTURING 32AT10/780, Timing Belt, Polyurethane, Steel (32AT10/780)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank, 60 gal. (QRS 3.0 HP TM)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (4152054785)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 7.5 HP, Base Mnt, Phase - Electrical: 3 (QRS 7.5 HP BM)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, Dryer, 3 HP (QRS 3.0 HPD-1 TM)
- INGERSOLL-RAND Rotary Screw Air Compressor, 10 HP, 38 cfm (UP6-10-125/80-460-3)
- Chicago Pneumatic Air Compressors