Shop All Rotary Screw Air Compressors
Chicago Pneumatic
Rotary Screw Air Comp, 10 HP, Base Mnt
Mfr # QRS 10 HP-150PSI BM
Zoro # G5113486
product price: $8,924.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,924.00
Free 30-Day Returns
Key Features
- Air Dryer Included No
- HP - Air Compressor 10.0
- Phase - Electrical 3
- Input Voltage - Air Compressor 208 to 230V AC
- Free Air CFM @ Max. Pressure - Air Compressor 34.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # QRS 10 HP-150PSI BM
- Zoro # G5113486
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Overall Depth | 28.3 in |
Overall Length | 33.7 in |
Overall Height | 39.4 in |
Details
Air Dryer Included | No |
HP - Air Compressor | 10.0 |
Phase - Electrical | 3 |
Input Voltage - Air Compressor | 208 to 230V AC |
Free Air CFM @ Max. Pressure - Air Compressor | 34.5 |
(F)NPT Outlet | 1/2 in |
Max. Pressure - Air Compressor | 155 psi |
Ambient Temp. Range | 33 to 104 Degrees F |
Item | Rotary Screw Air Comp |
dBA @ 3 Feet | 65 |
Full Load Amps | 25.26/22.84/11.42 |
Motor RPM | 3540 |
Duty | Continuous |
ASME Tank | No |
Voltage | 460V AC |
Max. Pressure | 155 PSI |
HP | 10 |
Phase | 3-Phase |
Description
Rotary Screw Air Comp,10 HP,Base Mnt, Air Dryer Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Plug (900599-4S)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - In-Out 3/8 Inch NPT Female 3 Way Outlet (FPM66R-3)
- DAYTON 5L850 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (3GWF2)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 25 HPD)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, Dryer, 3 HP (QRS 3.0 HPD-1 TM)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 10HP, 120gal. (QRS 10 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 3Ph (QRS 5 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 15HP, 3Ph (QRS 15 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 20HP, 3Ph (QRS 20 HP)
- QUINCY COMPRESSOR QGS 20-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 20 TM-3)
- Chicago Pneumatic Rotary Screw Air Compressors