Shop All Air Riveters
Chicago Pneumatic
Riveter
Mfr # CP9887
Zoro # G410607452
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Rivet Nut Thread Size M3 to M12
- Pulling Force 21,000 N
- Stroke Length 27 mm
- Tool Weight 5.51 lb
- Min. Hose Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP9887
- Zoro # G410607452
- UPC # 015451796938
- Country of Origin China
- Category Air Riveters
Dimensions
For Rivet Nut Thread Size | M3 to M12 |
Stroke Length | 27 mm |
Min. Hose Size | 10 mm |
Overall Length | 12 4/5 in |
For Helical Insert Size | N |
Overall Width | 13 39/50 in |
Blind Rivet Dia. - Stainless Steel | 4 4/5 mm, 5 4/5 mm, 6 2/5 mm |
Blind Rivet Dia. - Steel | 4 4/5 mm, 5 4/5 mm, 6 4/5 mm, 7 4/5 mm |
Blind Rivet Dia. - Aluminum | 3 1/5 mm, 4 mm, 4 4/5 mm |
Overall Height | 5 3/25 in |
Description
Riveter, Air Powered, Air Consumption 8.7 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 91 psi, Min. Air Pressure 90 psi, Min. Hose Size 10 mm, Exhaust Location Side, Duty Rating General Duty, Tool Brand Chicago Pneumatic, For Rivet Nut Thread Size M3 to M12, For Helical Insert Size N, Pulling Force 21,000 N, Rivet Type Blind, Blind Rivet Dia. - Aluminum 3 1/5 mm, 4 mm, 4 4/5 mm, Blind Rivet Dia. - Stainless Steel 4 4/5 mm, 5 4/5 mm, 6 2/5 mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8" ER Ratchet, M12 HOCP2.5 Batt (2560-20, 48-11-2425)
- WESTWARD Warding File, Bastard/Smooth, Rect, 6 In L (10Z728)
- WESTWARD 1/2 in Drive, 13/16" 8 pt SAE Socket, 8 Points (10E203)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5.00mm (45283)
- CHICAGO PNEUMATIC 2200 lb. Air Riveter 1/8", 5/32", 3/32", 3/16" Capacity (CP9882)
- CHICAGO PNEUMATIC RIVET TOOL 1/4" HD (CP9884)
- CHICAGO PNEUMATIC Riveter (CP9886)
- CHICAGO PNEUMATIC Air Hammer, 3 in Stroke L, 1,725 bpm (CP4284)
- CHICAGO PNEUMATIC RIVET TOOL3/16" HYDRAULIC (CP9882)
- MILWAUKEE TOOL M12 Rivet Tool, 1 1/2 in Stroke, 1/8 in Blind Rivet Diameter, Bare Tool (2550-20)
- UNIVERSAL TOOL Air Rivet Tool - 300 Rpm, UT8941-3/8-16 (UT8941-3/8-16)
- Chicago Pneumatic Air Riveters