Shop All Air Grinders
Chicago Pneumatic
Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 17,000 RPM
Mfr # CP9107
Zoro # G3600195
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Medium Duty
- Free Speed 17,000 RPM
- Grinder Type Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP9107
- Zoro # G3600195
- UPC # 015451539061
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 4 3/4 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/4 in |
Description
Die Grinder, Duty Medium Duty, Horsepower 0.2 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 17,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes (2) Spanner Wrenches, Switch Location Bottom, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 6mm, 7/8" (SZ-7-6MM)
- INGERSOLL-RAND 8 Inch Long Nose Pliers (755606X)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 3/4 in L (53YV82)
- WILLIAMS Williams Flex Head Ratchet, 3/8" D (B-52EHFB)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7410)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 6,000 rpm, 3.6 hp (CP3249-GABSYG)
- CHICAGO PNEUMATIC CP9104Q, 1/8 Pencil Grinder, CP9104Q, 60000 RPM (6151959104)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 10,000 RPM, 2.3 hp (CP3650-100AB6VK)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in Air Inlet, General, 7,500 rpm, 1.1 HP (CP9123)
- CHICAGO PNEUMATIC Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,500 RPM (CP875K)
- CHICAGO PNEUMATIC Air Straight Die Grinder, 1/4 in, 0.6 HP, Aluminum Alloy, Includes 1/4 in and 6mm Collet Holder (CP872)
- Chicago Pneumatic Air Grinders