Shop All Air Grinders
Chicago Pneumatic
Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.5 hp
Mfr # CP3019-12AC
Zoro # G2270241
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Free Speed 12,000 RPM
- Grinder Type Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP3019-12AC
- Zoro # G2270241
- UPC # 015451686123
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 5/16 in |
Overall Length | 8 1/2 in |
Right Angle Length | 3 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/4 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 12,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes 1/4 in Series 300 Collet, 11/16 in Flat Wrench, 31 in L Exhaust Hose, 7/16 in Flat Wrench, Safety Features Safety Lever, Switch Location Top, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 3/4"R (PL021)
- ENCORE PACKAGING Slide Knife (EP-265)
- EUROBOOR Vacuum drilling machine, 9.9 kg (VAC.50S+)
- MICRO 100 Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat (GEM-093-4X)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.4 hp (CP3000-418R)
- CHICAGO PNEUMATIC Straight Pencil Grinder Kit, 1/4 in NPT Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.05 hp (CP9104QKIT)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 13,500 rpm, 0.70 HP (CP3040-GASTIM)
- CHICAGO PNEUMATIC Chicago Pneumatic 147-875 Angle Die Grinder (147-875)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 4,500 rpm, 3.2 hp (CP3249-GABSUD)
- JET Angle Angle Grinder, 3/8 in NPT Female Air Inlet, 8,500 rpm, 1.3 HP (JAT-452)
- Chicago Pneumatic Air Grinders