Shop All Air Tool Chisels
Chicago Pneumatic
Retainer, Zip Change
Mfr # 2050525333
Zoro # G2535176
Sold in multiples of 2 for $24.98
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chicago Pneumatic
- Shank Size 0.401 in
- Style Zip Change
- For Use With Mfr. No. CP7111, Mfr. No. CP7111H, Mfr. No. CP7111HK, Mfr. No. CP714, Mfr. No. CP7150, Mfr. No. CP7150K, Mfr. No. P7111K
- Retainer Type Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 2050525333
- Zoro # G2535176
- UPC # 015451638153
- Country of Origin Taiwan, Province of China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Details
Fits | Chicago Pneumatic |
Style | Zip Change |
Item | Chisel Retainer |
For Use With | Mfr. No. CP7111, Mfr. No. CP7111H, Mfr. No. CP7111HK, Mfr. No. CP714, Mfr. No. CP7150, Mfr. No. CP7150K, Mfr. No. P7111K |
Retainer Type | Spring |
Retainer Style | Zip Change |
Number of Pieces | 1 |
Description
Chisel Retainer, Retainer Type Spring, Retainer Style Zip Change, Shank Size 0.401 in, For Use With Mfr. No. CP7111, Mfr. No. CP7111H, Mfr. No. CP7111HK, Mfr. No. CP714, Mfr. No. CP7150, Mfr. No. CP7150K, Mfr. No. P7111K, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 1/4 in. Round Punch (76335)
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1206)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (ST-1230)
- GENERAL TOOLS Bits 1/2 in. General Countersink (195-1/2)
- CHICAGO PNEUMATIC Chisel-Cold, 0.401in Shank, Chisel Bit (A046073)
- CHICAGO PNEUMATIC Retainer, Zip Quick (A046094)
- CHICAGO PNEUMATIC Retainer, Beehive (A047096)
- CHICAGO PNEUMATIC Cutter-Rivet, 0.401in Shank, Chisel Bit (A046050)
- CHICAGO PNEUMATIC Chisel Cold, 0.498in Shank, Chisel Bit (A047073)
- CHICAGO PNEUMATIC Heavy Blade Chisel, Type 1 (P084177)
- WESTWARD Flat Chisel, 0.680 In., 12 In., Oval (4MGZ3)
- Chicago Pneumatic Air Tool Chisels