Shop All Air Tool Chisels
Chicago Pneumatic
Retainer, Quick Change Zip
Mfr # A121721
Zoro # G2534990
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chicago Pneumatic
- Shank Size 0.401 in
- Style Quick Change Zip
- For Use With Mfr. No. CP7111, Mfr. No. CP714
- Retainer Type Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # A121721
- Zoro # G2534990
- UPC # 015451176051
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Details
Fits | Chicago Pneumatic |
Style | Quick Change Zip |
For Use With | Mfr. No. CP7111, Mfr. No. CP714 |
Item | Chisel Retainer |
Retainer Type | Spring |
Number of Pieces | 1 |
Retainer Style | Quick Change |
Description
Chisel Retainer, Retainer Type Spring, Retainer Style Quick Change, Shank Size 0.401 in, For Use With Mfr. No. CP7111, Mfr. No. CP714, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Long Angle Lathe File, 10inL, Natural (73255500)
- CRAFTSMAN Wrenches, 7/16" 72 Tooth 12 Point SAE Ra (CMMT42562)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80LJ012AAUS)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D (990-1006)
- CHICAGO PNEUMATIC Retainer, Beehive (A047096)
- CHICAGO PNEUMATIC Cutter-Rivet, 0.401in Shank, Chisel Bit (A046050)
- CHICAGO PNEUMATIC Needle, Type 1, PK19 (P100146)
- CHICAGO PNEUMATIC Heavy Blade Chisel, Type 1 (P084177)
- CHICAGO PNEUMATIC Punch-Tapered, 0.401in Shank (A046078)
- CHICAGO PNEUMATIC Chisel Cold, 0.498in Shank, Chisel Bit (A047073)
- SUPERIOR STEEL 10-1/4-Inch Long 1-1/2-Inch Wide SDS Plus Tile Chisel Replaces Bosch HS1465 (SC1465)
- Chicago Pneumatic Air Tool Chisels