Shop All Air Tool Chisels
Chicago Pneumatic
Retainer, Beehive
Mfr # A047096
Zoro # G2535009
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chicago Pneumatic
- Shank Size 0.498 in
- Style Beehive
- For Use With Mfr. No. CP7111, Mfr. No. CP714
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # A047096
- Zoro # G2535009
- UPC # 015451054908
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 0.498 in |
Details
Fits | Chicago Pneumatic |
Style | Beehive |
For Use With | Mfr. No. CP7111, Mfr. No. CP714 |
Item | Chisel Retainer |
Number of Pieces | 1 |
Retainer Type | Spring |
Retainer Style | Beehive |
Description
Chisel Retainer, Retainer Type Spring, Retainer Style Beehive, Shank Size 0.498 in, For Use With Mfr. No. CP7111, Mfr. No. CP714, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. EMT Iron Conduit Bender (48-22-4081)
- EXCEL BLADES #16 Stencil Blades, 100PK (22616IND)
- MARTINDALE ELECTRIC SAW-HSS-MICA, 9-1/2-HS .020 (HSMS9.5020)
- PROTO Retaining Ring Plier Set, 0, 90 Deg, 6 pc (J360A)
- CHICAGO PNEUMATIC Chisel-Cold, 0.401in Shank, Chisel Bit (A046073)
- CHICAGO PNEUMATIC Punch-Tapered, 0.401in Shank (A046078)
- CHICAGO PNEUMATIC Retainer, Beehive (A046096)
- CHICAGO PNEUMATIC Chisel-1/8 Rivet Removal 3.5 in. .401 (CPA046087)
- CHICAGO PNEUMATIC Retainer, Zip Quick (A046094)
- CHICAGO PNEUMATIC Needle Set, PK29 (NP123905)
- AJAX TOOL WORKS 1 3/16 Barrell Drift Pins (637)
- Chicago Pneumatic Air Tool Chisels