Shop All Pneumatic Tool Parts
Chicago Pneumatic
Repair Kit 9541RS
Mfr # C137165
Zoro # G9630731
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand CHICAGO PNEUMATIC
- Series C
- Includes Ball-Steel, Pin-Anvil Hammer, Shank-Anvil, Spring-Cam Release
- Compatible with Brand Chicago Pneumatic
- Product Type Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # C137165
- Zoro # G9630731
- UPC # 015451261030
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Repair Kit 9541RS |
Fits Brand | CHICAGO PNEUMATIC |
Series | C |
Includes | Ball-Steel, Pin-Anvil Hammer, Shank-Anvil, Spring-Cam Release |
Compatible with Brand | Chicago Pneumatic |
Product Type | Repair Kit |
Compatible with Series | CP9541, CP9542 |
Description
Repair Kit 9541RS, Series C, Product Type Repair Kit, Compatible with Series CP9541, CP9542, Compatible with Brand Chicago Pneumatic, Includes Ball-Steel, Pin-Anvil Hammer, Shank-Anvil, Spring-Cam Release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Elbow Swivel, 10MM OD X G1/4 (S6520 10-1/4)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-104 RESALE (123339 INS-SC-104)
- CHICAGO PNEUMATIC Alignment Shim (8940159846)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 1" L (EBCB121608)
- CHICAGO PNEUMATIC Blade Guard (8940158409)
- CHICAGO PNEUMATIC Blade Set Rotor 828 (KF138247)
- CHICAGO PNEUMATIC Ratchet, 1/4" (CP824)
- CHICAGO PNEUMATIC Blade-set-rotor (CA144889)
- CHICAGO PNEUMATIC Front End Plate (KF140137)
- CHICAGO PNEUMATIC Standard Duty Air Ratchet, 3/8"Drive (CP886)
- SPEEDAIRE O-Ring, TT14510G (TT14510G)
- Chicago Pneumatic Pneumatic Tool Parts