Shop All Refrigerated Air Dryers
Chicago Pneumatic
Refrigerated Dryer, 115/230V, 30 scfm
Mfr # CPX 30
Zoro # G5112530
product price: $1,588.99
/ea
Free Shipping & Returns
$1,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM 30 sCFM
- Phase Single
- Voltage 115/230V
- Overall Height 445 mm
- Overall Width 430 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CPX 30
- Zoro # G5112530
- Country of Origin Italy
- Category Refrigerated Air Dryers
Dimensions
Overall Height | 445 mm |
Overall Width | 430 mm |
Overall Depth | 352 mm |
Details
Item | Refrigerated Dryer |
CFM | 30 sCFM |
Phase | Single |
Voltage | 115/230V |
Refrigerant | R-134A |
Features | 50% Less Energy Consumption Compared to Shell and Tube Type Dryers, Industrial Grade Refrigeration Compressor and Digital Controller with PDP Display, Low (GWP) Global Warming Potential and (ODP) Ozone Depletion Potential |
Dew Point | 38 Degrees F |
Maximum Ambient Temperature | 77 Degrees F |
Description
Refrigerated Dryer,115/230V,30 scfm, Phase Single, Dew Point 38 Degrees F, Features 50 Percent Less Energy Consumption Compared to Shell and Tube Type Dryers, Industrial Grade Refrigeration Compressor and Digital Controller with PDP Display, Low (GWP) Global Warming Potential and (ODP) Ozone Depletion Potential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 7/8" (6SCH78)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU17)
- PRIMEFIT Industrial Plug 1/4" x 3/8" (Male), 2PCS (IP1438MS-2)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi, Drain Type: Manual (7D705)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm, 115/230V (CPX 125)
- CHICAGO PNEUMATIC Refrigerated Dryer, 115/230V, 65 scfm (CPX 60)
- CHICAGO PNEUMATIC Oil-Free Scroll, 5 HP, 113 psi, Dryer (SPR5 T 113PSI)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm (CPX 125)
- CHICAGO PNEUMATIC Refrigerated Dryer, 200 scfm (CPX 225)
- HANKISON Refrigerated Compressed Air Dryer, 115V (HPRN125)
- Chicago Pneumatic Compressed Air Dryers