Shop All Air Saws, Nibblers & Shears
Chicago Pneumatic
Reciprocating Air Saw, General, 10,000 spm
Mfr # CP7901K
Zoro # G3739967
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage Level General Duty
- Max. Strokes per Minute 10,000
- Duty General
- Strokes per Minute 10,000
- Stroke Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7901K
- Zoro # G3739967
- UPC # 015451528300
- Country of Origin Taiwan, Province of China
- Category Air Saws, Nibblers & Shears
Dimensions
Stroke Length | 3/8 in |
Overall Length | 9 in |
Min. Hose Size | 3/8 in |
Details
Item | Reciprocating Saw |
Usage Level | General Duty |
Max. Strokes per Minute | 10,000 |
Duty | General |
Strokes per Minute | 10,000 |
Includes | (5) 18T Blades, (5) 24T Blades, (5) 32T Blades, Case |
Stroke Type | Straight |
Air Pressure | 90 psi |
Average CFM @ 15 Second Run Time | 1.50 |
Air Consumption | 6 cfm |
Tool Weight | 1.9 lb |
CFM @ Full Load | 5.5 |
Air Inlet | 1/4 in NPT |
Variable Speed | Yes |
Features | All Cutting Applications, Low Vibration, Ergonomic Design |
Required Pressure | 90 psi |
Housing Material | Aluminum |
Throttle | Safety Lever |
Adjustable Shoe | Yes |
Series | CP7901 |
Power Source | Air Powered |
Description
Reciprocating Saw, Power Source Air Powered, Series CP7901, Adjustable Shoe Yes, Stroke Length 3/8 in, Stroke Type Straight, Max. Strokes per Minute 10,000, Yes Variable Speed, Tool Weight 1.9 lb, Usage Level General Duty, Air Consumption 6 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Min. Hose Size 3/8 in, Includes (5) 18T Blades, (5) 24T Blades, (5) 32T Blades, Case, Features All Cutting Applications, Low Vibration, Ergonomic Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Cabinetmakers Crosscut Blade, 14 (LU73M014)
- MASTER APPLIANCE Attachment, Heat Gun (35292)
- VIKING 1/2" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40602)
- FREUD Mortising Bit 1-1/4 (16-106)
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- CHICAGO PNEUMATIC Air Nibbler, 2750 SPM, 17CFM (CP835)
- CHICAGO PNEUMATIC Reciprocating Air Saw - 9500 Stroke Per Minute (CP881)
- CHICAGO PNEUMATIC Reciprocating Air Saw, General, 10,000 spm (CP7900)
- CHICAGO PNEUMATIC Reciprocating Air Saw, Heavy, 10,000 spm (CP7901)
- URREA Reciprocating air saw 9000 ipm (UP881)
- PROSKIT Nibbler (900-215)
- Chicago Pneumatic Air Saws, Nibblers & Shears