Shop All Air Saws, Nibblers & Shears
Chicago Pneumatic
Reciprocating Air Saw - 9500 Stroke Per Minute
Mfr # CP881
Zoro # G4141615
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy Duty
- Strokes per Minute 9500
- Stroke Length 3/8 in
- Average CFM @ 15 Second Run Time 1.50
- CFM @ Full Load 6.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP881
- Zoro # G4141615
- UPC # 015451394936
- Country of Origin Japan
- Category Air Saws, Nibblers & Shears
Dimensions
Stroke Length | 3/8 in |
Overall Length | 8 63/100 in |
Details
Item | Air Saw |
Duty | Heavy Duty |
Strokes per Minute | 9500 |
Average CFM @ 15 Second Run Time | 1.50 |
CFM @ Full Load | 6.0 |
Description
Air Saw, Stroke Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI T-Handle Torque Screwdriver, 1/4", 6 Nm (TLPT6NM)
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- PROTO Torque Wrench, 3/4Dr, 60-300 ft.-lb. (J6018CXCERT)
- GREENLEE Pulling Lubricant, Gel, 1 Qt (GEL-Q)
- CHICAGO PNEUMATIC Reciprocating Air Saw, General, 10,000 spm (CP7900)
- CHICAGO PNEUMATIC Air Nibbler, 2750 SPM, 17CFM (CP835)
- CHICAGO PNEUMATIC Reciprocating Air Saw, Heavy, 10,000 spm (CP7901)
- CHICAGO PNEUMATIC Reciprocating Air Saw, General, 10,000 spm (CP7901K)
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- VIKING Circular Saw, General (VT7502)
- URREA Heavy duty pneumatic cutter 20,000 rpm (UP874)
- Chicago Pneumatic Air Saws, Nibblers & Shears