Shop All Quick Connect Fittings
Chicago Pneumatic
Random Orbital Sander, 3/32" Orbit
Mfr # CP7225
Zoro # G9422651
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Size (In.) 3/8"
- Special Features Operator comfort with ergonomic palm shape; Productivity increased with low vibrations level; Powerful and ergonomic palm shape for vertical and horizontal applications; 3/32" (2.5 mm): used for final sanding, finishing, and pre-polishing processes; Non Vacuum (NV) model in PSA pad; 6" (150 mm) random orbital palm sander; 3/32" (2.5 mm) orbit; Powerful 0.29 hp (210 W) motor; Soft grip, tear drop design for perfect control; Low noise level; Low vibrations; Shut-off and speed control switch
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
- Brand Chicago Pneumatic
- MFR # CP7225
- Zoro # G9422651
- UPC # 06190622842509
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Hose Size (In.) | 3/8" |
Details
Item | Random Orbital Sander - 3/32" Orbit |
Special Features | Operator comfort with ergonomic palm shape; Productivity increased with low vibrations level; Powerful and ergonomic palm shape for vertical and horizontal applications; 3/32" (2.5 mm): used for final sanding, finishing, and pre-polishing processes; Non Vacuum (NV) model in PSA pad; 6" (150 mm) random orbital palm sander; 3/32" (2.5 mm) orbit; Powerful 0.29 hp (210 W) motor; Soft grip, tear drop design for perfect control; Low noise level; Low vibrations; Shut-off and speed control switch |
Description
Random Orbital Sander,3/32" Orbit
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
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-6-6)
- ARROW PNEUMATICS Element Kit for F58 Midflow Filters (EK58A)
- PUC PERFECT UNION CO. LTD-TAICHUNG Global Industrial Misting Kit For 36in-42in Outdoor Drum Fans (293162)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (NCDMB106-0200)
- CHICAGO PNEUMATIC General Purpose Needle Scaler (CP7120)
- CHICAGO PNEUMATIC Mini Disc Sander Kit (CP7202-D KIT)
- CHICAGO PNEUMATIC HD Air Impact Wrench, 1/2" Drive (CP734H)
- CHICAGO PNEUMATIC HD Air Hammer Kit (CP7110K)
- CHICAGO PNEUMATIC Impact Wrench, UltraCompact, Powerful, 1/2" (8941077320)
- CHICAGO PNEUMATIC Heavy-Duty Air Hammer (CP714)
- DORMAN Fuel Line Union, 800-011 (800-011)
- Chicago Pneumatic Hose Fittings