Shop All Quick Connect Fittings
Chicago Pneumatic
Quiet Air Ratchet, 1/2" Drive
Mfr # CP7830HQ
Zoro # G9416430
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Size (In.) 3/8"
- Length 12"
- Special Features Ratchet for General Maintenance applications; High torque & durable; Light weight and well balanced tool; 1/2" high power ratchet; Adjustable side exhaust, low noise; Progressive tease throttle; Highest torque on the market: 90 ft.lbs (122 Nm); Grease fitting on the reverse button; Sturdy aluminum alloy head; Features CP's patented TriSpring anti-slip head design with protective head cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP7830HQ
- Zoro # G9416430
- UPC # 00794777909528
- Country of Origin Japan
- Category Quick Connect Fittings
Dimensions
Hose Size (In.) | 3/8" |
Length | 12" |
Details
Item | Quietďż˝ Air Ratchet, 1/2" Drive |
Special Features | Ratchet for General Maintenance applications; High torque & durable; Light weight and well balanced tool; 1/2" high power ratchet; Adjustable side exhaust, low noise; Progressive tease throttle; Highest torque on the market: 90 ft.lbs (122 Nm); Grease fitting on the reverse button; Sturdy aluminum alloy head; Features CP's patented TriSpring anti-slip head design with protective head cover |
Description
Quiet Air Ratchet,1/2" Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001 2RS)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-98R)
- DAYTON Run Capacitor, 35 MFD, 440V, Round (2MEH4)
- GATES Hi-Power II Belts, B40 (B40)
- CHICAGO PNEUMATIC Impact Wrench, w/2"Extension, 1/2"Drive (8941077482)
- CHICAGO PNEUMATIC Random Orbital Sander, 3/32" Orbit (CP7225)
- CHICAGO PNEUMATIC Impact Wrench, UltraCompact, Powerful, 1/2" (8941077320)
- CHICAGO PNEUMATIC Heavy-Duty Air Hammer (CP714)
- CHICAGO PNEUMATIC General Duty High Speed Cut-Off Air Tool (CP874)
- CHICAGO PNEUMATIC HD Air Impact Wrench, 1/2" Drive (CP734H)
- PLEWS 0.25 in. Tru-Flate Steel T-Style Plug; 2 Piece (1795020)
- Chicago Pneumatic Quick Connect Fittings