Shop All Air Tool Chisels
Chicago Pneumatic
Punch-Tapered, 0.401in Shank
Mfr # A046078
Zoro # G2535045
original price:
$13.81
23% off
new price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401 in
- Chisel Shank Size 0.401 in
- Chisel Shank Type Round
- Chisel Tip Width 7/64 in
- Chisel Collar Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # A046078
- Zoro # G2535045
- UPC # 015451460785
- Country of Origin Taiwan, Province of China
- Category Air Tool Chisels
Dimensions
Shank Size | 0.401 in |
Chisel Shank Size | 0.401 in |
Chisel Tip Width | 7/64 in |
Tool Overall Length | 7 in |
Shank Length | 7 in |
Overall Length | 7 in |
Tip Width | 1" |
Shank Diameter | 25/64 in |
Drill Bit Size | 25/64 in |
Maximum Drilling Depth | 1 9/16 in |
Head Width | 3/32 in |
Description
Punch Tapered Chisel, Chisel Type Moil Point, Shank Type - Machining Straight, Shank Diameter 25/64 in, Shank Length 7 in, Head Width 3/32 in, Overall Length 7 in, Chisel Collar Shape Round, For Tool Type Chipping Hammer, Maximum Drilling Depth 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 4" Precision Bevel Edge Square (4901-0023)
- PROTO 1 in Drive Impact Socket 27 mm Size 6 pt Standard Depth, Black Oxide (J10027M)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- MITUTOYO Heavy Duty Digimatic Caliper 18In. (550-223-10)
- CHICAGO PNEUMATIC Needle Set, PK29 (NP123905)
- CHICAGO PNEUMATIC Retainer, Zip Change (2050525333)
- CHICAGO PNEUMATIC Needle, Type 1, PK19 (P100146)
- CHICAGO PNEUMATIC Heavy Blade Chisel, Type 1 (P084177)
- CHICAGO PNEUMATIC Cutter-Rivet, 0.401in Shank, Chisel Bit (A046050)
- CHICAGO PNEUMATIC Chisel-1/8 Rivet Removal 3.5 in. .401 (CPA046087)
- UNIVERSAL TOOL Straight Recoilless Chisel Scaler (UT9922)
- Chicago Pneumatic Air Tool Chisels