Shop All Post Hole Diggers
Chicago Pneumatic
PPU 22HD Hydraulic Post Puller
Mfr # 1801810004
Zoro # G510654837
product price: $4,663.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,663.99
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
- Brand Chicago Pneumatic
- MFR # 1801810004
- Zoro # G510654837
- Country of Origin United States
- Category Post Hole Diggers
Description
PPU 22HD Hydraulic Post Puller. Removing steel or wooden fence posts, crash barriers, or concrete foundations? Wiht 2 tons of pulling power and an automatic chain-tightening clamp, the CP post puller has themiscle you need to get the job done. The machine accepts a wide range of different shapes and, if needed, you can use a separate hand lever to add another 4 tons of pulling force! The CP post puller can be powered by a hydraulic power pack, or connected to a hydraulic outlet on a truck, excavator or loader. FEATURES & BENEFITS: Automatic chain-tightening clamp, Accepts a wide range of shapes, Can be powered by a power pack or connected to an outlet on a truck, excavator or loader, Used to remove steel or wood fence posts, crash barriers, concrete foundations and more.
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
- ULTIMATE INNOVATIONS NonStick Grill Mat Set - 5 Piece (UL296855)
- ORBIT POPUP SPRNKLR FULL 4"" (54346)
- STENS Transmission Filter Replaces Scag 48462-01, 120-372 (120-372)
- ANNIN FLAGMAKERS Flag Pole, 8 ft. H, Aluminum (4168)
- SEYMOUR MIDWEST Lonestar Digger, 4ft. Steel Handles (21220)
- TRUPER 72 34 PH Digging Bar (TB175C)
- SEYMOUR MIDWEST Buckeye Digger, 4ft. Steel Handles (21230)
- SEYMOUR MIDWEST S500 Industrial 46.5 in. Steel Auger Post Hole Digger Wood Handle (21326)
- RADIUS GARDEN 23411 Root Slayer Post Hole Digger (23411)
- STRUCTRON Post Spade, 29", Fiberglass Handle (49782)
- CORONA TOOLS Atlas Post Hole Digger, 14 ga., 48" Handle (PD 20000)
- Chicago Pneumatic Lawn & Garden Tools