Shop All Air Nutrunners
Chicago Pneumatic
Pneumatic Nut Runner, Drive Size 1", PR
Mfr # CP6641-FRL
Zoro # G4377206
product price: $7,817.99
/pr
Free Shipping & Returns
$7,817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in Square
- Torque Range Soft Draw 738 to 3100 ft.-lb.
- Drive System Reverse
- Free Speed 10 RPM
- CFM @ Full Load 64.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP6641-FRL
- Zoro # G4377206
- UPC # 015451777128
- Country of Origin Hungary
- Category Air Nutrunners
Dimensions
Drive Size | 1 in Square |
Head Width | 3 7/8 in |
Overall Length | 14 1/4 in |
Min. Hose Size | 1/2 in |
Head Height | 1 7/8 in |
Description
Nutrunner, Drive Size 1 in Square, Torque Range 738 to 3,100 ft-lb, Max. Torque 3,100 ft-lb, Free Speed 10 RPM, Air Pressure 90 psi, Air Consumption 65 cfm, Power Source Air Powered, Max. Air Pressure 91 psi, Min. Air Pressure 28 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 3/8 in NPT, Handle Type Pistol Grip, Handle Material Aluminum, Housing Material Steel, Overall Length 14 1/4 in, Fastening Torque 3,100 ft-lb, Reversible Yes, Tool Weight 19.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 11-13/16" Length (J1221M-T500)
- SUPERIOR PARTS Aftermarket Spring Loaded Rafter Hook - Replaces Paslode 501347 (M750P)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (412307)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SNAP RING PLIERS 90 DEGREE (KH3488)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 3/4" (CP6613)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 1" (CP6626)
- CLECO Nutrunner 140Rpm 50-125Ftlbs 1/2InSq Dr (55RNAL-2T-4)
- URYU NUTRUNNER (UNR-F513-410NT)
- CLECO Apex Nut Runner, 20 CFM, 10 to 100 in.-lb. (MP2264B)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- Chicago Pneumatic Air Nutrunners