Shop All Air Nutrunners
Chicago Pneumatic
Pneumatic Nut Runner, Drive Size 1"
Mfr # CP6641
Zoro # G4447118
Free Shipping & Returns
$7,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in Square
- Torque Range Soft Draw 738 to 3100 ft.-lb.
- Drive System Reverse
- Free Speed 10 RPM
- CFM @ Full Load 64.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP6641
- Zoro # G4447118
- UPC # 015451775124
- Country of Origin Hungary
- Category Air Nutrunners
Dimensions
Drive Size | 1 in Square |
Head Width | 3 7/8 in |
Overall Length | 14 1/4 in |
Min. Hose Size | 1/2 in |
Head Height | 1 7/8 in |
Description
Nutrunner, Drive Size 1 in Square, Torque Range 738 to 3,100 ft-lb, Max. Torque 3,100 ft-lb, Free Speed 10 RPM, Air Pressure 90 psi, Air Consumption 65 cfm, Power Source Air Powered, Max. Air Pressure 91 psi, Min. Air Pressure 28 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 3/8 in NPT, Handle Type Pistol Grip, Handle Material Aluminum, Housing Material Steel, Overall Length 14 1/4 in, Fastening Torque 3,100 ft-lb, Reversible Yes, Tool Weight 19.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless (DS222-18V)
- KODIAK CUTTING TOOLS 43/64 Jobber Length Drill Oxided 118 Deg. Pt (5405092)
- WESTWARD I Beam Level, Aluminum, 24 In, Top Read (4MRV7)
- GEARWRENCH 15mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86715)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 1" (CP6626)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 3/4" (CP6613)
- DESOUTTER FIXTURED SPINDLE 1090RPM 10-45NM NUTRUNNER (EME38-20J)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- GREENLEE Nut Runner, 7-3/4 In L (NR1)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- GREENLEE Nut Runner, 8-5/8 In L (NR2)
- Chicago Pneumatic Air Nutrunners