Shop All Piston Air Compressors & Vacuum Pumps
Chicago Pneumatic
Piston Compressor, 7.5 HP, 80 gal. V, 460V
Mfr # RCP-C7583VC24
Zoro # G5111788
product price: $5,191.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,191.00
Free 30-Day Returns
Key Features
- HP 7.5
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-C7583VC24
- Zoro # G5111788
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Details
Item | Piston Compressor |
HP | 7.5 |
Voltage | 460V |
Description
Piston Compressor,7.5 HP,80 gal. V,460V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L460 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460-2)
- PERMATEX Lubricant, 05 oz Tube, Paste (77134)
- GATES HOSE CLAMP (32316)
- DAYTON DC Gearmotor, Nameplate RPM 8.8, 1.00A (52JE50)
- CHICAGO PNEUMATIC Piston Compressor, 5 HP, 80 gal. Horiz (RCP-583H)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- JONES STEPHENS Air Pump, Heavy Duty (P10001)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- GAST Rocking Piston Air Comp, 1/4HP, 100/100psi (87R135-101-N270X)
- Chicago Pneumatic Piston Air Compressors & Vacuum Pumps