Shop All Piston Air Compressors & Vacuum Pumps
Chicago Pneumatic
Piston Compressor, 7.5 HP, 80 gal., 460V
Mfr # RCP-7583V4
Zoro # G5112077
product price: $4,182.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,182.00
Free 30-Day Returns
Key Features
- HP 7.5
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-7583V4
- Zoro # G5112077
- UPC # 00740163865916
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Details
Item | Piston Compressor |
HP | 7.5 |
Voltage | 460V |
Description
Piston Compressor,7.5 HP,80 gal.,460V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame (30PT57)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 5600 Series (5602-16-16S)
- APACHE Air Hose Reel, 3/8" Hose Dia., 30 ft. Length, 150 psi (99023409)
- PIX V-Belt, Cogged 5/8 X 73 (5VX730)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- CHICAGO PNEUMATIC Piston Compressor, 5 HP, 80 gal. Horiz (RCP-583H)
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph (5LCA-246S-M550GX)
- MEGA COMPRESSOR Air Compressor Replcemnt Pump 5-7.5HP Hi Flow Head Unload 30CFM, 40PSI (0201-P05TU)
- GAST Piston Air Compressor/Vacuum Pump, 3/4HP (5LCA-251-M550NGX)
- THOMAS Piston Air Compressor, 1/8HP, 115V, 1Ph (617CA32)
- Chicago Pneumatic Piston Air Compressors & Vacuum Pumps