Shop All Piston Air Compressors & Vacuum Pumps
Chicago Pneumatic
Piston Compressor, 7.5 HP, 80 gal., 460V
Mfr # RCP-7583H4
Zoro # G5112059
product price: $4,182.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,182.00
Free 30-Day Returns
Key Features
- HP 7.5
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-7583H4
- Zoro # G5112059
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Details
Item | Piston Compressor |
HP | 7.5 |
Voltage | 460V |
Description
Piston Compressor,7.5 HP,80 gal.,460V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (EM3305T)
- HYDROMAXX 1"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF100050)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBP)
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- CHICAGO PNEUMATIC Piston Compressor, 5 HP, 80 gal. Horiz (RCP-583H)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- GAST 1023-101Q-Sg608X Rotary Vane Pump (1023-101Q-G608NEX)
- THOMAS Piston Air Compressor, 3/4HP, 115/230V, 1Ph (270080)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3LBA-10-M300AX)
- GAST Rocking Piston Vacuum Pump, 7-5/64"H (86R123-101-N170X)
- Chicago Pneumatic Piston Air Compressors & Vacuum Pumps