Shop All Piston Air Compressors & Vacuum Pumps
Chicago Pneumatic
Piston Compressor, 7.5 HP, 80 gal., 230V
Mfr # RCP-7583V
Zoro # G5112086
product price: $4,182.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,182.00
Free 30-Day Returns
Key Features
- HP 7.5
- Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-7583V
- Zoro # G5112086
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Details
Item | Piston Compressor |
HP | 7.5 |
Voltage | 230V |
Description
Piston Compressor,7.5 HP,80 gal.,230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler/Plug Kit, NPT, 1/4,304 SS (30E591)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-30 (1040-8MGT-30)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Long Straight Grease Fittings 10PK (63222)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 1725 RPM, 115/230 (4K146BB)
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- CHICAGO PNEUMATIC Piston Compressor, 5 HP, 80 gal. Horiz (RCP-583H)
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- FJC Air Vacuum Pump (6900)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (3HBB-251-M322A)
- GAST Gast Standard 3Hbb-19-M322 Piston Pump (3HBB-19-M322A)
- Chicago Pneumatic Vacuum Pumps & Blowers