Shop All Piston Air Compressors & Vacuum Pumps
Chicago Pneumatic
Piston Compressor, 7.5 HP, 80 gal., 230V
Mfr # RCP-7583H
Zoro # G5112068
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,182.00
Free 30-Day Returns
Key Features
- HP 7.5
- Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-7583H
- Zoro # G5112068
- UPC # 00626650093638
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Details
Item | Piston Compressor |
HP | 7.5 |
Voltage | 230V |
Description
Piston Compressor,7.5 HP,80 gal.,230V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS SNAPON END PLATE REAR (74023)
- CONTINENTAL CONTITECH 2/BX96 Banded Cogged V-Belt, 99" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX96)
- SKF SKF-6310, Single Row Ball Brgs, 6310 (6310)
- VELVAC Coolant Shutoff Valve 3/8X3/8 Brass (023066)
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- CHICAGO PNEUMATIC Piston Compressor, 5 HP, 80 gal. Horiz (RCP-583H)
- GAST Stock 8/Skid 4Lcb-21-M450X Piston Pump (4LCB-21-M450X)
- GAST Gast Standard 4Hcc-10-M450X Piston Pump (4HCC-10-M450X)
- GAST 6Lcf-13-M616Nex Piston Pump (6LCF-13-M616NEX)
- GAST Pca-10 Piston Pump Sep Drive (PCA-10)
- Chicago Pneumatic Piston Air Compressors & Vacuum Pumps