Shop All Piston Air Compressors & Vacuum Pumps
Chicago Pneumatic
Piston Compressor, 5 HP, 80 gal. Vertical
Mfr # RCP-583V
Zoro # G5112147
product price: $3,601.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,601.00
Free 30-Day Returns
Key Features
- HP 5
- Tank Style - Air Compressor Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-583V
- Zoro # G5112147
- UPC # 00763695636465
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Details
Item | Piston Compressor |
HP | 5 |
Tank Style - Air Compressor | Vertical |
Description
Piston Compressor,5 HP,80 gal. Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pin Grease Coupler, 1/8in. NPT (F) (19XH28)
- BROAN Motor and Blower (97008513)
- A.O. SMITH Century FML1036, 5-5/8" Flex Direct Drive Blower Motor - 1075 RPM 115 Volts (FML1036)
- ZORO SELECT FHP Sheave, BK120 x 3/4 (BK12034)
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- CHICAGO PNEUMATIC Piston Compressor, 5 HP, 80 gal. Horiz (RCP-583H)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- THOMAS Piston Air Compressor, 1/3HP, 12VDCV (270025)
- GAST Piston Air Compressor, 1/2HP, 115/230V, 1Ph (4HCC-40-M450X)
- GAST Piston Air Comp., 3/4HP, 115/208-230V, 1Ph (5HCD-43-M550NGX)
- GAST Gast Standard 2Hah-10-M200X Piston Pump (2HAH-10-M200X)
- Chicago Pneumatic Piston Air Compressors & Vacuum Pumps