Shop All Piston Air Compressors & Vacuum Pumps
Chicago Pneumatic
Piston Compressor, 5 HP, 80 gal. Horiz
Mfr # RCP-583H
Zoro # G5112129
product price: $3,601.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,601.00
Free 30-Day Returns
Key Features
- HP 5
- Tank Style - Air Compressor Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-583H
- Zoro # G5112129
- UPC # 00658737269124
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Details
Item | Piston Compressor |
HP | 5 |
Tank Style - Air Compressor | Horizontal |
Description
Piston Compressor,5 HP,80 gal. Horiz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AS03Z, Pressure Line, 10 micron (ZX-UE209AS03Z)
- TOMPKINS Hydraulic Fitting-Steel04MOR-06FOR (6410-04-06)
- FESTO Plug Socket MSSD-EB-M12-24VDC-SD-EX (MSSD-EB-M12-24VDC-SD-EX)
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- WELCH Piston Vacuum Pump, 1/3 HP, 29.8in. Hg (2581B-50)
- MEGA COMPRESSOR Air Compressor Replcemnt Pump 7.5-10HP Hi Flw Head Unload 45CFM, 40PSI (0201-P10TU)
- GAST Piston Air Compressor, 1/2 HP, 115/230VAC (87R555-V101-N470X)
- GAST 6Hca-10-M616Nex Piston Pump (6HCA-10-M616NEX)
- GAST Piston Air Compressor/Vacuum Pump, 3/4HP (5LCA-251-M550NGX)
- Chicago Pneumatic Vacuum Pumps & Blowers