Shop All Piston Air Compressors & Vacuum Pumps
Chicago Pneumatic
Piston Compressor, 5 HP, 80 gal. H, 460V
Mfr # RCP-583H4
Zoro # G5112110
product price: $3,601.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,601.00
Free 30-Day Returns
Key Features
- HP 5
- Voltage 460V
- Tank Style - Air Compressor Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-583H4
- Zoro # G5112110
- UPC # 00632021712299
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Details
Item | Piston Compressor |
HP | 5 |
Voltage | 460V |
Tank Style - Air Compressor | Horizontal |
Description
Piston Compressor,5 HP,80 gal. H,460V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6301Z, 6300 Series Single Row Deep Groove Ball Bearing, 6301Z (6301Z)
- DIXON Preformed Band Clamp K SS, 4" (KS16)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- MBL V BELT 5/8"" X 59"" (5L590A)
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- CHICAGO PNEUMATIC Piston Compressor, 5 HP, 80 gal. Horiz (RCP-583H)
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph (5LCA-246S-M550GX)
- GAST Gast Standard 2Hah-10-M200X Piston Pump (2HAH-10-M200X)
- WELCH Piston Air Compressor/Vacuum Pump, 1/32HP (2511B-01)
- GAST Pca-10 Piston Pump Sep Drive (PCA-10)
- Chicago Pneumatic Vacuum Pumps & Blowers