Shop All Piston Air Compressors & Vacuum Pumps
Chicago Pneumatic
Piston Compressor, 5 HP, 80 gal., 460V
Mfr # RCP-583V4
Zoro # G5112138
product price: $3,601.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,601.00
Free 30-Day Returns
Key Features
- HP 5
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-583V4
- Zoro # G5112138
- UPC # 00665309144093
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Details
Item | Piston Compressor |
HP | 5 |
Voltage | 460V |
Description
Piston Compressor,5 HP,80 gal.,460V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 25 ft. PVC Air Hose 250 PSI BL (PLB07525-25)
- MILTON Pneumatic Silencer, Plastic, 1/2" (S-1086-50)
- RULAND Coupling, 4 Beam Clamp, 9mmx6mm (MWC25-9-6-A)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 2 (SWSC2XA)
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- CHICAGO PNEUMATIC Piston Compressor, 5 HP, 80 gal. Horiz (RCP-583H)
- THOMAS Piston Air Compressor, 1/3HP, 115/230V, 1Ph (270072)
- MEGA COMPRESSOR Air Compressor Replcemnt Pump 7.5-10HP Hi Flw Head Unload 45CFM, 40PSI (0201-P10TU)
- FJC Air Vacuum Pump (6900)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3HBB-32-M300AX)
- Chicago Pneumatic Vacuum Pumps & Blowers