Shop All Piston Air Compressors & Vacuum Pumps
Chicago Pneumatic
Piston Compressor, 5 HP, 175 psi
Mfr # RCP-583VQP
Zoro # G5111900
product price: $5,427.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,427.00
Free 30-Day Returns
Key Features
- HP 5
- Max. Pressure 175 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-583VQP
- Zoro # G5111900
- UPC # 00685503623439
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Details
Item | Piston Compressor |
HP | 5 |
Max. Pressure | 175 PSI |
Description
Piston Compressor,5 HP,175 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6407, Single Row Ball Brgs, 6407 (6407)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (DPEF060808)
- POWERDRIVE Sheave, 7/8" Bore, 2.50" O.D. (BK25-7/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (60BS14H X 1 1/2)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- CHICAGO PNEUMATIC Piston Compressor, 5 HP, 80 gal. Horiz (RCP-583H)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 25CFM, 40PSI (0201-T65)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (688CE44)
- GAST Stock 6/Skid Rotary Vane Pump (1423-101Q-G626X)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- Chicago Pneumatic Vacuum Pumps & Blowers