Shop All Piston Air Compressors & Vacuum Pumps
Chicago Pneumatic
Piston Compressor, 5 HP, 175 psi
Mfr # RCP-581VQP
Zoro # G5111919
product price: $5,427.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,427.00
Free 30-Day Returns
Key Features
- HP 5
- Max. Pressure 175 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-581VQP
- Zoro # G5111919
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Details
Item | Piston Compressor |
HP | 5 |
Max. Pressure | 175 PSI |
Description
Piston Compressor,5 HP,175 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 5.00mm Bore Dia., 530 lb. (635 ZZ PRX)
- NORDYNE 01-0097 40/5/440 Round (01-0097)
- FESTO Servo Motor EMME-AS-40-S-LV-AMB (EMME-AS-40-S-LV-AMB)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 50 Foot long (WLH125600)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- CHICAGO PNEUMATIC Piston Compressor, 5 HP, 80 gal. Horiz (RCP-583H)
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- GAST Gast Standard 2Hah-10-M200X Piston Pump (2HAH-10-M200X)
- GAST Gast 120R Rocking Piston Compressor (120R689-P101-N800NX)
- WELCH Piston Vacuum Pump, 1/3 HP, 12in.H (2561B-50)
- GAST Vacuum Pump, 1 1/4 in Inlet, 115-120V (87R647-VS101-N470X)
- Chicago Pneumatic Piston Air Compressors & Vacuum Pumps