Shop All Piston Air Compressors & Vacuum Pumps
Chicago Pneumatic
Piston Compressor, 20 HP, 200 gal., 460V
Mfr # RCP-C20203D4
Zoro # G5111681
product price: $10,578.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$10,578.00
Free 30-Day Returns
Key Features
- HP 20
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-C20203D4
- Zoro # G5111681
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Details
Item | Piston Compressor |
HP | 20 |
Voltage | 460V |
Description
Piston Compressor,20 HP,200 gal.,460V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 1/8 in., TubexMale BSPT (KQ2H01-02AS)
- QA1 Male Rod End, RH, 5/8-18 (CMR10)
- PIX Belt, SPA, 13 x 3000mm LP (SPA3000)
- TRITAN Angular Contact Ball Bearing, 2000lb. (5203 ZZ/C3 PRX)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- CHICAGO PNEUMATIC Piston Compressor, 5 HP, 80 gal. Horiz (RCP-583H)
- GAST Electric Air Compressor, Tank Mounted (2LAF-46T-M200EX)
- GAST Stock 8/Skid 5Lca-46S-M550Gx Piston Pump (5LCA-46S-M550GX)
- GAST Gast Standard 3Hbb-19-M323 Piston Pump (3HBB-19-M323A)
- GAST Rocking Piston Air Comp, 1/4HP, 100/100psi (87R135-101-N270X)
- Chicago Pneumatic Piston Air Compressors & Vacuum Pumps