Shop All Piston Air Compressors & Vacuum Pumps
Chicago Pneumatic
Piston Compressor, 11 HP, Honda, Gas, Horiz
Mfr # RCP-C1130G
Zoro # G5111928
product price: $2,999.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$2,999.99
Free 30-Day Returns
Key Features
- HP 11
- Tank Style - Air Compressor Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-C1130G
- Zoro # G5111928
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Details
Item | Piston Compressor |
HP | 11 |
Tank Style - Air Compressor | Horizontal |
Description
Piston Compressor,11 HP,Honda,Gas,Horiz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Throttle Lever 28818, 1 per bag 1 bag/pk (28818)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9137, Pressure Line, 60 micron, Outside-In (MF0061255)
- LINCOLN Oil Pump Transfer System, Air-Operated (2424)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K719)
- CHICAGO PNEUMATIC Piston Compressor, 7.5 HP, 80 gal. Horiz (RCP-7581H)
- CHICAGO PNEUMATIC Piston Compressor, 5 HP, 80 gal. Horiz (RCP-583H)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- GAST 6Hca-10-M616Nex Piston Pump (6HCA-10-M616NEX)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3HBB-32-M300AX)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (688CE44)
- GAST Model 5Hcd-10-M551X Piston Pump (5HCD-10-M550NGX)
- Chicago Pneumatic Piston Air Compressors & Vacuum Pumps