Shop All Pneumatic Parts
Chicago Pneumatic
Pad Assy-Sander, For Mfr. No.CP7269S
Mfr # KF129587
Zoro # G2534878
original price:
$15.24
7% off
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CP7269S
- Fits Brand CHICAGO PNEUMATIC
- Type Pad
- Compatible with Manufacturer Part Number CP7265S, CP7269S
- Product Type Backing Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # KF129587
- Zoro # G2534878
- UPC # 015451213176
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Pad Assy-Sander |
For Use With Mfr. Model Number | CP7269S |
Fits Brand | CHICAGO PNEUMATIC |
Type | Pad |
Compatible with Manufacturer Part Number | CP7265S, CP7269S |
Product Type | Backing Pad |
Compatible with Brand | Chicago Pneumatic |
Description
Pad Assy-Sander, Series Not Applicable, Compatible with Grainger Part Number 11C929, Product Type Backing Pad, Compatible with Manufacturer Part Number CP7265S, CP7269S, Compatible with Series Not Applicable, Compatible with Brand Chicago Pneumatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- MTD Belt V-Type 3/8 X (954-04082A)
- TB WOODS V-Belt Sheave, Classical, 5.6 dia x 2LB-SF (562LB)
- BUNTING BEARINGS Bearing, 1-1/4" I.D., 1-1/2" O.D., 1-1/2" L (EBCB202412)
- CHICAGO PNEUMATIC O-Ring P12 (2050487453)
- CHICAGO PNEUMATIC O-Ring IN 006 (C087316)
- CHICAGO PNEUMATIC Safety Valve, 1/4 in., 200 psi (9710533300)
- CHICAGO PNEUMATIC Socket Retainer (CA088097)
- CHICAGO PNEUMATIC Anvil Shank (CA045907)
- CHICAGO PNEUMATIC Shield (KF129085)
- DIXON Diaphragm Relieving Kit, For Use with R74 Regulator (4381-700)
- Chicago Pneumatic Compressor, Air Tank & Pneumatic Tool Parts