Shop All Cordless Impact Tools
Chicago Pneumatic
Pack US 1/4 Inch Cordless Impact Wrench, Hex, 1.5 Ah, Li-ion, Torque 62.7 ft. lbf / 34 Nm - 2000 RPM
Mfr # CP8818K
Zoro # G4524199
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Drive Size 1/4" Hex
- Battery Capacity 1.5Ah
- Voltage 12V
- Includes 1/4" Impact Wrench; 12-Volt Mfr. No. CP12XP Lithium-ion 1.5Ah Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP8818K
- Zoro # G4524199
- UPC # 015451722272
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4" Hex |
Details
Corded/Cordless | Cordless |
Battery Capacity | 1.5Ah |
Voltage | 12V |
Includes | 1/4" Impact Wrench; 12-Volt Mfr. No. CP12XP Lithium-ion 1.5Ah Battery |
Corded/Banded | Cordless |
Cordless Tool Battery Type | Li-Ion |
Max. Torque | 85 ft.-lb. |
Battery Included | Yes |
Free Speed | 2000 |
Description
Cordless Impact Driver Kit 1/4 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun Nozzle, Safety, 6 In. L, Steel (18VNE006S)
- VULCAN Trowel Finishing 4-1/2X11Inch (16100)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88608s)
- CHICAGO PNEUMATIC 20V 1/2 Crdless Imp 2 Anvil Kit-4Ah Version (8941088496)
- CHICAGO PNEUMATIC Cp8849 1/2 in. Impact Bare Tool (CP8941088498)
- DEWALT Cordless Ratchet, 1-3/16" W Head, 250 rpm (DCF512GE1)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench (ML2767-20)
- SKIL COMP IMPCT WRNC KIT 3/8in. (IW6739B-10)
- MAKITA 18.0 1/4" Tool Case (XDT131 + BL1830B)
- MILWAUKEE TOOL 12V 3/8 in (1) M12 FUEL 3/8 in Ratchet (Tool Only) (Mfr. No. 2557-20) (2557-20)
- Chicago Pneumatic Cordless Tools