Shop All Compressor Separator Kits
Chicago Pneumatic
Oil Separator Kit, For Mfr. No. QRS 3.0
Mfr # 6221372650
Zoro # G0120456
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Description 3, 5, 7.5 hp Rotary Screw Air Compressors
- For Use With Mfr. No. QRS 3.0, QRS 5.0, QRS 7.5
- Includes Air/Oil Separator
- Compatible Manufacturer Part Number QRS 3.0, QRS 5.0, QRS 7.5
- Fluid Compatibility Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 6221372650
- Zoro # G0120456
- Country of Origin Germany
- Category Compressor Separator Kits
Details
Item | Oil Separator Kit |
Compressor Description | 3, 5, 7.5 hp Rotary Screw Air Compressors |
For Use With | Mfr. No. QRS 3.0, QRS 5.0, QRS 7.5 |
Includes | Air/Oil Separator |
Compatible Manufacturer Part Number | QRS 3.0, QRS 5.0, QRS 7.5 |
Fluid Compatibility | Oil |
Compatible Product Type | Rotary Screw Air Compressors |
Description
Oil Separator Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 35BS112 3/4 (35BS112 3/4)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK511)
- SPEEDAIRE Needle Holder (TTRB44204K47G)
- INGERSOLL-RAND NEEDLE HOLDER (PF2219-21)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 20 (6221372450)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 30 (6221372550)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 10 (6221372850)
- BETA 1 FILTERS Air/Oil Separator replacement for 1801032 / DEKKER VACUUM (B1AS0006458)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2012100079 / QUINCY (B1SA0001206)
- BETA 1 FILTERS Air/Oil Separator replacement for 2013402023 / QUINCY (B1AS0006559)
- BETA 1 FILTERS Air/Oil Separator replacement for P97A120 / WIX (B1AS0001303)
- Chicago Pneumatic Air Compressor Accessories