Shop All Compressor Separator Kits
Chicago Pneumatic
Oil Separator Kit, For Mfr. No. QRS 30
Mfr # 6221372550
Zoro # G0120480
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Description 30 hp Rotary Screw Air Compressors
- For Use With CPVS 30, Mfr. No. QRS 30
- Includes Air/Oil Separator
- Compatible Product Type Rotary Screw Air Compressors
- Compatible Manufacturer Part Number CPVS 30, QRS 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 6221372550
- Zoro # G0120480
- Country of Origin Germany
- Category Compressor Separator Kits
Details
Item | Oil Separator Kit |
Compressor Description | 30 hp Rotary Screw Air Compressors |
For Use With | CPVS 30, Mfr. No. QRS 30 |
Includes | Air/Oil Separator |
Compatible Product Type | Rotary Screw Air Compressors |
Compatible Manufacturer Part Number | CPVS 30, QRS 30 |
Fluid Compatibility | Oil |
Description
Oil Separator Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN RadialDeep Groove Ball Brg 65 Mm Id X 90 Mm Od X 13 Mm W Double Shielded, 6913Z (6913Z)
- TOMPKINS Hydraulic Fitting-Steel12 BEADED STEM-08MP 90 (4501-12-08)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 25 ft. Length, 500 psi (7900 OLP)
- MILTON INDUSTRIES 1/4" Male Body T-Style (S-786)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 20 (6221372450)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 3.0 (6221372650)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 10 (6221372850)
- BETA 1 FILTERS Air/Oil Separator replacement for P67B397 / WIX (B1AS0001541)
- BETA 1 FILTERS Air/Oil Separator replacement for 200ECH035 / GARDNER DENVER (B1AS0001007)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2903087100 / ATLAS COPCO (B1SA0001031)
- BETA 1 FILTERS Air/Oil Separator replacement for 0250042862 / SULLAIR (B1AS0006554)
- Chicago Pneumatic Compressor Separator Kits