Shop All Compressor Separator Kits
Chicago Pneumatic
Oil Separator Kit, For Mfr. No. QRS 20
Mfr # 6221372450
Zoro # G0120368
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Description 20, 25 hp Rotary Screw Air Compressors
- For Use With CPVS 20, CPVS 25, Mfr. No. QRS 20, QRS 25
- Includes Air/Oil Separator
- Compatible Manufacturer Part Number CPVS 20, CPVS 25, QRS 20, QRS 25
- Fluid Compatibility Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 6221372450
- Zoro # G0120368
- Country of Origin Germany
- Category Compressor Separator Kits
Details
Item | Oil Separator Kit |
Compressor Description | 20, 25 hp Rotary Screw Air Compressors |
For Use With | CPVS 20, CPVS 25, Mfr. No. QRS 20, QRS 25 |
Includes | Air/Oil Separator |
Compatible Manufacturer Part Number | CPVS 20, CPVS 25, QRS 20, QRS 25 |
Fluid Compatibility | Oil |
Compatible Product Type | Rotary Screw Air Compressors |
Description
Oil Separator Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER No. 43 (65) Roller Chain Connecting Link 8PK (75884)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4S)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 F4B SC 102)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-856)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 3.0 (6221372650)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 10 (6221372850)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 30 (6221372550)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 89259337 / INGERSOLL RAND (B1SA0001177)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372600 / CECCATO/MARK (B1SA0001001)
- BETA 1 FILTERS Air/Oil Separator replacement for 208EAP6013 / GARDNER DENVER (B1AS0001040)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 3440050419 / SULLIVAN/PALATEK (B1SA0001031)
- Chicago Pneumatic Air Compressor Accessories